Welcome to Würth UK For trade customers only

Pan head tapping screw, shape C with flange

WN 113 steel Delta Seal black AW flange pan head C
SCR-PANHD-FLG-C-AW25-(DSS)-4,8X16

Art.-no. 011334816

EAN 4038898392996

Individual price display after login
Pan head tapping screw, shape C with flange

Art.-no. 011334816

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Steel, black Delta Seal, with AW drive

Protective surface layer


No harmful heavy metals such as cadmium or chrome VI

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Application area

Suitable for attaching soft materials (e.g. plastic) to the interior of motor vehicles, e.g. dashboard, interior cladding, vehicle seats etc.

Standards

WN 113

Material

Steel

Surface

Top coat black

RoHS-compliant

Yes

Form

C

Head type

Pan head with collar

Nominal diameter (d1)

4.8 mm

Length (l1)

16 mm

Head diameter (dk)

12 mm

Head height (k1)

2.9 mm

Drive type

AW

Internal drive

AW25

Declaration of performance (EU-CPR)

No

Thread type

Self-tapping screw thread

Thread design

Full thread

Thread size St 2.2 St 2.9 St 3.5 St 3.9 St 4.2 St 4.8 St 5.5 St 6.3 St 8 St 9.5
Min. sheet thickness (mm) 0,8 1,1 1,3 1,3 1,4 1,6 1,8 1,8 2,1 2,1
Max. sheet thickness (mm) 1,8 2,2 2,8 3 3,5 4 4,5 5 6,5 7,5
Pre-drilling diameter (mm) 1,2 2,1 2,6 2,8 3,0 3,5 4,1 4,7 6,1 7,7

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information