Welcome to Würth UK For trade customers only

Countersunk tapping screw with tip, shape C with AW drive WN 112, A2 stainless steel

WN 112 stainless steel A2 ctrsnk head AW shape C
SCR-CS-WN112-C-AW25-A2-4,8X25

Art.-no. 012394825

EAN 4045727135501

Individual price display after login
Countersunk tapping screw with tip, shape C with AW drive WN 112, A2 stainless steel

Art.-no. 012394825

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

AW drive system:


  • Enhanced torque transmission

  • Longer service life

  • Optimum centring

  • Better mounting output thanks to fatigue-free screwing-in; the required contact pressure for transmission of the torques is considerably lower

  • Largest possible contact surface of bit in screw drive

  • Even force distribution prevents damage to the surface-protection coating and therefore ensures better resistance to corrosion
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Material

Stainless steel A2

Surface

Plain

RoHS-compliant

Yes

Form

C

Nominal diameter (d1)

4.8 mm

Length (l1)

25 mm

Head diameter (dk)

9.5 mm

Head height (k1)

3.3 mm

Internal drive

AW25

Drive type

AW

Head type

Countersunk head 80 degree

Thread type

Self-tapping screw thread

Thread design

Full thread

Declaration of performance (EU-CPR)

No

Shape of tip

C

Thread size St 2.2 St 2.9 St 3.5 St 3.9 St 4.2 St 4.8 St 5.5 St 6.3 St 8 St 9.5
Min. sheet thickness (mm) 0,8 1,1 1,3 1,3 1,4 1,6 1,8 1,8 2,1 2,1
Max. sheet thickness (mm) 1,8 2,2 2,8 3 3,5 4 4,5 5 6,5 7,5
Pre-drilling diameter (mm) 1,2 2,1 2,6 2,8 3,0 3,5 4,1 4,7 6,1 7,7

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information