Pan head tapping screw with flange
Delta Seal steel, black, pan head H
SCR-PANHD-FLG-H2-(DSS)-3,9X19
Art.-no. 013403919
EAN 4011231192576
Register now and access more than 15,000 products
Datasheets(X)
CAD data (available after login)
Suitable for all screw connections of soft materials (e.g. plastic) to the interior of motor vehicles, e.g. dashboard, interior cladding etc.
![]() | |
Material | Steel |
Surface | Top coat black |
RoHS-compliant | Yes |
Head type | Pan head with collar |
Nominal diameter (d1) | 3.9 mm |
Length (l1) | 19 mm |
Head diameter (dk) | 10 mm |
Head height (k1) | 2.4 mm |
Drive type | H |
Internal drive | H2 |
Washer thickness (t) | 1 mm |
Declaration of performance (EU-CPR) | No |
Thread type | Self-tapping screw thread |
Thread design | Full thread |
