Steel black pan head PH
Steel zinc plated black pan head H
SCR-PANHD-FLG-H2-(A2S)-3,9X9,5
Art.-no. 0134123995
EAN 4045989553198
Register now and access more than 15,000 products
Pan head tapping screw with flange, black galvanised, Phillips drive
Datasheets(X)
![]() | |
Standards | ISO 7049, DIN 7981 |
Material | Steel |
Surface | Zinc plated black |
RoHS-compliant | No |
Head type | Pan head |
Nominal diameter (d1) | 3.9 mm |
Length (l1) | 9.5 mm |
Head diameter (dk) | 10 mm |
Head height (k1) | 2.4 mm |
Drive type | H |
Internal drive | H2 |
Thread type | Self-tapping screw thread |
