Welcome to Würth UK For trade customers only

Steel black pan head PH

Steel zinc plated black pan head H
SCR-PANHD-FLG-H2-(A2S)-4,2X19

Art.-no. 0134124219

EAN 4045989553228

Individual price display after login
Steel black pan head PH

Art.-no. 0134124219

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Pan head tapping screw with flange, black galvanised, Phillips drive

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Standards

ISO 7049, DIN 7981

Material

Steel

Surface

Zinc plated black

RoHS-compliant

No

Head type

Pan head

Nominal diameter (d1)

4.2 mm

Length (l1)

19 mm

Head diameter (dk)

11 mm

Head height (k1)

2.6 mm

Drive type

H

Internal drive

H2

Thread type

Self-tapping screw thread

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information