ASSY® D
plug screw countersunk head
ASSY-D steel zinc plated countersunk head RW
SCR-CS-WO-RW20-(A2K)-5X40/33
Art.-no. 0151020501
EAN 4052703522996
Register now and access more than 15,000 products
ASSY-D plug screw without drilling tip, counter thread or ring thread
Higher anchor load capacity
RW drive:
- Optimal power transmission
- Very good snug fit
- Screw locates securely
- No wobbling
Milling pockets
For fastening wooden fixtures with no damage to the material.
Asymmetrical thread
Low screw-in torque, high over-turning force
European Technical Approval ETA-11/0190 (for self-drilling screws as timber fasteners)
Datasheets(X)
CAD data (available after login)
Plug screw for:
- SHARK TWIST
- SHARK PRO
- ZEBRA Shark anchors
- Drop-in anchor for W-PL gypsum plasterboard
- Plasterboard plug W-GS
- Lightweight construction anchor W-KL
- SHARK ISO insulation anchor
- Aerated concrete anchor W-GB
Universal chipboard screw
Furniture, baseboards, shuttering, element construction etc.
ASSY-D zinc-plated steel can be used in dry interior rooms
![]() | |
Material | Hardened steel |
Surface | Zinc plated |
Nominal diameter (d) | 5 mm |
Length (l) | 40 mm |
Thread length (lg) | 33 mm |
Head diameter (dh) | 9.6 mm |
Head height (k) | 9.35 mm |
Internal drive | RW20 |
Approval | ETA-11/0190 |
Suitable for use in the following materials | Board ply wood (BSP), Dowel, Wood, Derived timber product, Hardwood, LVL, Softwood |
Area of application | Roof, Dowel, Element construction, Timber construction, Timber panel construction, Interior fitting |
Head type | Countersunk head |
Head details | Milling pockets |
Core diameter | 3.2 mm |
Thread type | Wood screw thread |
Thread design | Partial thread |
Thread form | Coarse thread |
Shape of tip | Tip |
Max. screw-in angle | 90 Degree |
Min. screw-in angle | 0 Degree |
RoHS-compliant | Yes |
