Welcome to Würth UK For trade customers only

WÜPOFAST® steel zinc-plated blue chipboard screw with combination slot

WÜPOFAST steel zinc plated with combi slot
SCR-PANHD-SL-Z3-(A2K)-6X50

Art.-no. 01726 50

EAN 4011231226356

Individual price display after login
WÜPOFAST® steel zinc-plated blue chipboard screw with combination slot

Art.-no. 01726 50

Individual price display after login
Quantity
PU
x 250 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

  • Material: Case-hardened steel

  • Surface: Galvanised, plastic-coated

  • Head: Pan head, Z recessed head

  • Thread almost up to head
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Application area

Application as plug screw with nylon dowel, Zebra Shark dowel, plasterboard plug, aerated concrete plug or as self-drilling screw in wood and chipboard

Nominal diameter (d)

6 mm

Length (l)

50 mm

Head diameter (dh)

12.0 mm

Internal drive

Z3+slot

Thread design

Full thread

Material

Steel

Surface

Zinc plated

Product weight (per item)

7.190 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information