Welcome to Würth UK For trade customers only

Dry wall screw with double thread, collated

Steel, phosphated, double thread H, braced
SCR-DRYWL-DBTHR-CS-H2-MG/WUE-3,9X25

Art.-no. 017933925

EAN 4011231235006

Individual price display after login
Dry wall screw with double thread, collated

Art.-no. 017933925

Individual price display after login
Quantity
PU
x 1000 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

For quick and easy fastening of plasterboard to metal substructures up to max. 1 mm
  • For autofeed screwdriver with insert

  • Bugle head

  • Dual speed

  • Phosphated (rust-protection for short-term humidity use, e.g. during construction phase or transport)

Approved as per EN 14566:2008

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Nominal diameter (d)

3.9 mm

Length (l)

25 mm

Thread length

18 mm

Head diameter (dh)

8.5 mm

Internal drive

H2

Material

Hardened steel

Surface

Phosphated

Suitable for use in the following materials

Wood, Derived timber product, Softwood, Board ply wood (BSP), LVL

Area of application

Gypsum boards mounting, Dry construction, Interior fitting, Timber construction, Timber panel construction, Element construction

Head type

Bugle head

Core diameter

2.5 mm

Thread type

Wood screw thread

Thread form

Double start thread

Shape of tip

Tip

RoHS-compliant

Yes

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

BIT-PH2-F.MSV55-TS-1/4IN-L148MM

Range of lengths, with colour-coding
x 2 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information