Flat washer For hexagon head bolts and nuts
DIN 125 steel 140 HV zinc plated
WSH-DIN125-A-140HV-(A2K)-D7,4
Art.-no. 04077
EAN 4011231358057
Register now and access more than 15,000 products
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw thread | M7 |
Form | A |
Internal diameter (d1) | 7.4 mm |
Outer diameter (d2) | 14 mm |
Thickness (h1) | 1.6 mm |
Standards | DIN 125 |
Material | Steel |
Vickers hardness, HV | 140 HV |
Surface | Zinc plated |
RoHS-compliant | Yes |
