Serrated lock washer, externally serrated, shape A DIN 6798, zinc-plated steel, blue passivated (A2K). Externally serrated
DIN 6798 steel zinc-plated shape A
WSH-SER-DIN6798-A-(A2K)-D13,0
Art.-no. 042912
EAN 4011231375108
Register now and access more than 15,000 products
Can be stored in ORSY system
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw thread | M12 |
Internal diameter (d1) | 13 mm |
Outer diameter (d2) | 20.5 mm |
Height (h1) | 3 mm |
Thickness (s1) | 1 mm |
Material | Steel |
Surface | Zinc plated |
Form | A |
Design | Externally serrated |
DIN | 6798 |
