Welcome to Würth UK For trade customers only

Lock washer with right-angle cross-section, shape B DIN 127, steel, mechanically applied zinc coating

DIN 127 steel mech. applied zinc coating shape B
RG-SPG-DIN127-B-(MZN)-D6,1

Art.-no. 04416

EAN 4011231382922

Individual price display after login
Lock washer with right-angle cross-section, shape B DIN 127, steel, mechanically applied zinc coating

Art.-no. 04416

Individual price display after login
Quantity
PU
x 250 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Notice

Only suitable for screws of strength class ≤ 5.8

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M6

Internal diameter (d1)

6.1 mm

Outer diameter (d2)

11.8 mm

Height (h1)

3.2 mm

Thickness (s1)

1.6 mm

Material

Spring steel

Surface

Zinc plated

RoHS-compliant

Yes

Form

B

Standards

DIN 127

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information