Welcome to Würth UK For trade customers only

Sealing ring, aluminium, shape A

DIN 7603 aluminium, shape A
RG-SEAL-DIN7603-ALU-A-16X22X1,5

Art.-no. 046316 22

EAN 4011231392556

Individual price display after login
Sealing ring, aluminium, shape A

Art.-no. 046316 22

Individual price display after login
Quantity
PU
x 50 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

  • An aluminium ring can be used anywhere (except in the presence of some strong acids) due to its corrosion resistance.

  • Via special preheating, the metal ring's structure softens further so that, when under pressure, it can embed itself into all the uneven areas of the parts to be screwed together.
Notice

When using the sealing rings, you should be aware that the dimensions are specified in the inner and outer diameter – if the space is tight, the inner diameter is decisive, as a 10x12 washer can be replaced with a 10x14 or even a 10x16 washer, for example.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Material

Aluminium

Surface

Plain

Form

A

Nominal size

16 x 22 mm

Internal diameter (d1)

16.2 mm

Outer diameter (d2)

21.9 mm

Thickness (h1)

1.5 mm

Corresponds to original spare part number

Citroen: 22478 009 K, Mercedes: 007 603 016102, VW/Audi: N.013 814.1

Max. temperature resistance

200 °C

DIN

7603

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information