Welcome to Würth UK For trade customers only

Sealing ring, aluminium, shape A

DIN 7603 aluminium, shape A
RG-SEAL-DIN7603-ALU-A-8X14X1

Art.-no. 04638 14

EAN 4011231393348

Individual price display after login
Sealing ring, aluminium, shape A

Art.-no. 04638 14

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

  • An aluminium ring can be used anywhere (except in the presence of some strong acids) due to its corrosion resistance.

  • Via special preheating, the metal ring's structure softens further so that, when under pressure, it can embed itself into all the uneven areas of the parts to be screwed together.
Notice

When using the sealing rings, you should be aware that the dimensions are specified in the inner and outer diameter – if the space is tight, the inner diameter is decisive, as a 10x12 washer can be replaced with a 10x14 or even a 10x16 washer, for example.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Material

Aluminium

Surface

Plain

Form

A

Nominal size

8 x 14 mm

Internal diameter (d1)

8.2 mm

Outer diameter (d2)

13.9 mm

Thickness (h1)

1.0 mm

Corresponds to original spare part number

Mercedes: 007 603 008105

Max. temperature resistance

200 °C

DIN

7603

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information