Type 80 staples aluminium, plain
Staples, aluminium, type 80
STPL-PN-80-ALU-14MM
Art.-no. 0480129314
EAN 4056807203287
Register now and access more than 15,000 products
Suitable for DKG 416, art. no. 0703 548 0
Datasheets(X)
Box cladding, upholstery, attachment of fabric to wood
![]() | |
Width (b1) | 12.84 mm |
Length (l1) | 14 mm |
Wire width | 0.7 mm |
Wire thickness | 1.0 mm |
Material | Aluminium |
Surface | Plain |
Number per pallet | 16380000 PCS |
Approval | No |
