Type 90 staples Plain A2 stainless steel
Staples, stainless steel, type 90
STPL-PN-90-1.4301-15MM
Art.-no. 048057215
EAN 4058794204247
Register now and access more than 15,000 products
Suitable for DKG 1040, art. no. 0703 555 0
Datasheets(X)
For mounting gratings, false floors, detailed finishing, panelling, furniture frames, cabinet production
![]() | |
Width (b1) | 5.66 mm |
Length (l1) | 15 mm |
Wire width | 1.0 mm |
Wire thickness | 1.25 mm |
Material | Stainless steel A2, 1.4301 |
Surface | Plain |
Number per pallet | 3800000 PCS |
RoHS-compliant | Yes |
