Round-headed strip nails, 21° with ring shank. Zinc-plated steel, blue passivated (A4K)
Steel zinc plated with ring-shaped shank 21°
STRNL-RDHD-RINGSHFT-(A4K)-2,9X70
Art.-no. 048140070
EAN 4058794207446
Register now and access more than 15,000 products
Suitable for DSN 5090, 22°, art. no. 0703 542 0
Nails in accordance with DIN EN 14592 and A1 (Eurocode 5)
Datasheets(X)
Studwork, false floors, trusses, prefab construction
![]() | |
Nominal diameter (d1) | 2.9 mm |
Length (l1) | 70 mm |
Head diameter | 6.5 mm |
Material | Steel |
Surface | Zinc plated |
Design | Grooved |
Head height | 1.0 mm |
Number per pallet | 264000 PCS |
