Lock washer For shafts DIN 6799, phosphated steel
DIN 6799 phosphated steel
WSH-LOK-SHFT-DIN6799-(PHR)-D9,0
Art.-no. 049090
EAN 4011231411998
Register now and access more than 15,000 products
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for groove diameter | 9 mm |
Suitable for min./max. shafts | 10-14 mm |
Internal diameter (d1) | 7.63 mm |
Outer diameter (d2) | 18.8 mm |
Thickness (s1) | 1.1 mm |
DIN | 6799 |
Material | Steel |
Surface | Phosphated |
Form | RA |
RoHS-compliant | Yes |
