Welcome to Würth UK For trade customers only

Lock washer S spring steel, plain

Plain spring steel type S
WSH-LOK-S-24,0X17,0X1,20

Art.-no. 049316

EAN 4011231412827

Individual price display after login
Lock washer S spring steel, plain

Art.-no. 049316

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

The Belleville washer form features angled teeth to create an optimum and simultaneous friction-fit and form-fit connection.

Notice

It makes sense in many cases—primarily when using short screws and loads which are vertical to the screw axis—to prevent the connection loosening by using lock washers to supplement the pre-tensioning force.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Internal diameter (d1)

17 mm

Outer diameter (d2)

24 mm

Height (h1)

2.1 mm

Thickness (s1)

1.2 mm

Material

Spring steel

Surface

Plain

RoHS-compliant

Yes

Form

S

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information