Sheet metal nut with closed screw-in area
Closed speed nut
NUT-SHTMET-BMW-(A3A)-L24,8MM-D6,5MM
Art.-no. 050011369
EAN 4011231415705
Register now and access more than 15,000 products
- Secure and fast connection of two or more components
- Simple installation and removal
- Tolerance compensation and blind assembly possible
Datasheets(X)
For sliding onto (sheet metal) edges.
![]() | |
Suitable for screw | Diameter 6.5 mm |
Min./max. attachment thickness | 0.70-1.50 mm |
Length (A) | 24.80 mm |
Width (B) | 16.00 mm |
Distance between centre of hole and edge (C) | 13.00 mm |
Min./max. grip range | 0.70-1.50 mm |
Material thickness (S) | 0.80 mm |
Surface | Zinc plated transparent |
Material | Spring steel CK 67 |
Suitable for vehicle manufacturer | Audi, Volkswagen, BMW, Ford, Mercedes-Benz, Opel/Vauxhall |
Corresponds to original spare part number | 803821117, 207217565, A0009945045, 0227326 |
Installation location | Bodywork, Universal |
