Sheet metal nut Shortened rear claw
J-type speed nut
NUT-SHTMET-OPEL-(A3A)-L25,0MM-D6,5MM
Art.-no. 050011403
EAN 4011231415743
Register now and access more than 15,000 products
- Quick and secure connection of two or more components
- Easy assembly and disassembly
- Tolerance compensation and blind mounting possible
Datasheets(X)
For sliding onto (sheet metal) edges.
![]() | |
Suitable for screw | Diameter 6.5 mm |
Length (A) | 25.00 mm |
Width (B) | 14.50 mm |
Distance between centre of hole and edge (C) | 12.50 mm |
Min./max. grip range | 0.70-1.50 mm |
Material thickness (S) | 0.80 mm |
Surface | Zinc plated transparent |
Material | Spring steel CK 67 |
Suitable for vehicle manufacturer | Audi, Volkswagen, Mercedes-Benz, Opel/Vauxhall |
Corresponds to original spare part number | 311821161, A0009943645, 2072151 |
Installation location | Universal |
