Sheet metal nut with closed screw-in area
Closed speed nut
NUT-SHTMET-BMW-(A3A)-L22,8MM-D8,0MM
Art.-no. 050011761
EAN 4011231416542
Register now and access more than 15,000 products
- Secure and fast connection of two or more components
- Simple installation and removal
- Tolerance compensation and blind assembly possible
Datasheets(X)
For sliding onto (sheet metal) edges.
![]() | |
Suitable for screw | Diameter 8.0 mm |
Min./max. attachment thickness | 1.25-2.00 mm |
Length (A) | 22.80 mm |
Width (B) | 18.00 mm |
Distance between centre of hole and edge (C) | 11.00 mm |
Min./max. grip range | 1.25-2.00 mm |
Material thickness (S) | 0.80 mm |
Surface | Zinc plated transparent |
Material | Spring steel CK 67 |
Suitable for vehicle manufacturer | BMW |
Corresponds to original spare part number | 07129925749 |
Installation location | Universal |
