Pine tree clip with rough pine tree shape
Ribbed push-in rivet hollow form
FIRTREECLIP-FIAT-PLA-BLACK-B10-HD22
Art.-no. 050013347
EAN 4047376890893
Register now and access more than 15,000 products
- Saves time and money due to quick and easy press-in installation
- Tight fit in the component
Datasheets(X)
For connecting sheet metal, cardboard, trims or other flat components.
![]() | |
Min./max. drill hole diameter | 9.00-9.00 mm |
Min./max. attachment thickness | 4.00-16.00 mm |
Head diameter (A) | 22.00 mm |
Head height (B) | 2.50 mm |
Length below head (C) | 22.00 mm |
Colour | Black |
Material | PA 6 - Polyamide |
Suitable for vehicle manufacturer | Fiat, Alfa Romeo, Lancia, Iveco |
Corresponds to original spare part number | 14592187 |
Installation location | Bodywork |
Type of vehicle | Universal |
