Interior trim clip, opened
Interior trim clip with open anchor
INTRMCLIP-POM-UNCOLORED-D22,1MM
Art.-no. 0500300137
EAN 4099618451096
Register now and access more than 15,000 products
- Pre-mount on the trim and then insert into a corresponding hole on the base component
- Tolerance compensation is possible
- The trim can be removed
- Can also be used as a seal
Datasheets(X)
For fastening trims to carrier components.
Pre-mount on the trim and then insert into a corresponding hole on the base component.
![]() | |
Min./max. drill hole diameter | 11.80-11.80 mm |
Min./max. attachment thickness | 3.50-5.50 mm |
Head diameter (A) | 15.8 mm |
Length below head (B) | 17.90 mm |
Core diameter (C) | 11.85 mm |
Grip range head (D) | 2.50 mm |
Colour | White |
Material | Polyoxymethylene |
Suitable for vehicle manufacturer | Tesla |
Corresponds to original spare part number | 1025401-00-A, 4831516 |
Installation location | Bodywork |
Type of vehicle | Passenger car |
