Interior trim clip, opened
Interior trim clip with open anchor
INTRMCLIP-POM-UNCOLORED-D18MM
Art.-no. 0500300141
EAN 4099618451133
Register now and access more than 15,000 products
- Pre-mount on the trim and then insert into a corresponding hole on the base component
- Tolerance compensation is possible
- The trim can be removed
- Can also be used as a seal
Datasheets(X)
For fastening trims to carrier components.
Pre-mount on the trim and then insert into a corresponding hole on the base component.
![]() | |
Min./max. drill hole diameter | 8.00-8.00 mm |
Min./max. attachment thickness | 1.50-4.00 mm |
Head diameter (A) | 13 mm |
Length below head (B) | 13.00 mm |
Core diameter (C) | 8.00 mm |
Grip range head (D) | 2.70 mm |
Colour | White |
Material | Polyoxymethylene |
Suitable for vehicle manufacturer | Tesla |
Corresponds to original spare part number | 1047307-00-A |
Installation location | Bodywork |
Type of vehicle | Passenger car |
