Expanding nut with closed screw-in area for round holes
Expanding nut with closed thread section
EXPNDNUT-TOYOTA-RD-PLA-WHITE-17
Art.-no. 05007758
EAN 4045989364411
Register now and access more than 15,000 products
- One-sided assembly, thus nut locking function
- Cannot be twisted
- Corrosion resistant
- High retention force and secure seat in the component
- Flange can serve as a spacer
- No direct contact between sheet metal and screw
- Can be used again after removal
Datasheets(X)
For fastening sheet metal with screws.
![]() | |
Suitable for screw | Diameter 4.8 mm |
Min./max. drill hole diameter | 9.00-9.00 mm |
Min./max. attachment thickness | 0.80-1.50 mm |
Width of head (D) | 8.60 mm |
Length of head (E) | 8.60 mm |
Length below head (C) | 10.50 mm |
Overall height (B) | 11.00 mm |
Colour | Neutral |
Material | PA 6 - Polyamide |
Suitable for vehicle manufacturer | Toyota |
Corresponds to original spare part number | 9018906006 |
Installation location | Front bumper |
