Expanding nut with closed screw-in area for round holes
Expanding nut with closed thread section
EXPNDNUT-HONDA-SQUARE-PLA-HD9,6
Art.-no. 0500785044
EAN 4045989365821
Register now and access more than 15,000 products
- One-sided assembly, thus nut locking function
- Cannot be twisted
- Corrosion resistant
- High retention force and secure seat in the component
- Flange can serve as a spacer
- No direct contact between sheet metal and screw
- Can be used again after removal
Datasheets(X)
For fastening sheet metal with screws.
![]() | |
Suitable for screw | Diameter 3.9 mm |
Min./max. drill hole diameter | 7.00-7.00 mm |
Min./max. attachment thickness | 0.80-2.30 mm |
Width of head (D) | 6.50 mm |
Length of head (E) | 6.70 mm |
Length below head (C) | 7.40 mm |
Overall height (B) | 7.90 mm |
Colour | Neutral |
Material | PA 6 - Polyamide |
Suitable for vehicle manufacturer | Honda, Mazda |
Corresponds to original spare part number | 999100412, 96706B0700, 75522611000, 90611sk7003 |
Installation location | Interior, Bodywork |
