Welcome to Würth UK For trade customers only

Expanding nut Head round, tip pointed

Expanding nut with pointed anchor
EXPNDNUT-VW/AUDI-SQUARE-PLA-BLACK

Art.-no. 0501101233

EAN 4047376893900

Individual price display after login
Expanding nut Head round, tip pointed

Art.-no. 0501101233

Individual price display after login
Quantity
PU
x 50 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

For fastening sheet metal with ST screws
  • One-sided assembly, hence nut locking function

  • Cannot be twisted

  • Corrosion resistant

  • High retention force and secure seat in the component

  • Flange can serve as a spacer

  • No direct contact between sheet metal and screw

  • Can be used again after removal
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For fastening sheet metal with screws.

Suitable for screw

Diameter 4.8 mm

Min./max. drill hole diameter

7.5-7.6 mm

Min./max. attachment thickness

0.7-1.5 mm

Head diameter (A)

15.00 mm

Length below head (C)

19.50 mm

Overall height (B)

21.5 mm

Colour

Black

Material

PA 6 - Polyamide

Suitable for vehicle manufacturer

Audi, Seat, Skoda, Volkswagen

Corresponds to original spare part number

N90821401

Installation location

Bodywork

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information