Plastic expanding rivet with cap, with grooves
Plastic expanding rivet with cap and fluting
EXPNDRRIV-PLA-BMW-BUMPER-PA6.6-BLACK
Art.-no. 0501105064
EAN 4024835488563
Register now and access more than 15,000 products
- Easy installation and removal, also possible by hand
- High retention force and a secure fit in the component
Datasheets(X)
![]() | |
Min./max. drill hole diameter | 6-6.2 mm |
Min./max. attachment thickness | 2-10 mm |
Head diameter (A) | 15 mm |
Head height (B) | 3.5 mm |
Length below head (C) | 15.00 mm |
Colour | Black |
Material | PA 66 - Polyamide |
Suitable for vehicle manufacturer | Universal |
Corresponds to original spare part number | N90359101, 51111908077, A0009905492 |
Installation location | Bodywork |
