Tension spring with double eyes DIN 2097, spring steel wire, zinc-plated steel
DIN 2097 zinc-plated steel with double eyelets
TENSSPG-DIN2097-(ZN)-1,3X7X25
Register now and access more than 15,000 products
Datasheets(X)
CAD data (available after login)
Outer diameter (d1) | 7 mm |
Thickness (d) | 1.3 mm |
Length (l1) | 25 mm |
Material | Spring steel |
Surface | Zinc plated |
Design | With double eyes |
DIN | 2097 |