Screwless connection terminal WAGO COMPACT
Screwless connection clamp WAGO COMPACT
PLGINCON-CLAMP-LEVER-2LADDERS-4QMM
Art.-no. 0556100102
EAN 4099618385650
Register now and access more than 15,000 products
- Rated voltage 450 V
- Rated surge voltage 4 kV
- 2 test openings: 1 in the direction of the wire connection and 1 on the opposite side
- Transparent housing for monitoring plug contacts
- Easy-to-use activation lever
- Never work on live parts
- Use for the intended purpose only
- Follow all applicable guidelines
- Observe the technical data of the product
- Do not use product if damaged
- Adhere to the appropriate wire stripping length
- Use original accessories
- Insert the wire until it meets a stop
Datasheets(X)
Suitable for all types of conductors (single, multi and fine-wire). Lamps, blinds, awnings, door and gate controllers, intercom systems, pumps, vehicle electrical systems etc.
Number of conductors | 2 PCS |
Min./max. wire cross section | 0.14-4 mm² |
Nominal current | 32 A |
Min./max. wire-stripping length | 11-11 mm |
Nominal voltage | 450 V/AC |
Max. ambient temperature | 85 °C |
Flammability | V2 |
Flammability/conditions | V2 / tested in accordance with UL94 |
Number of electrical poles | 2 PCS |
Colour | Transparent |