Welcome to Würth UK For trade customers only

Gel box for connector 0.6/1 kV

Gel box for connector
BOX-GEL-TYPE2-F.PLGINCON-45X37X24MM

Art.-no. 0556111992

EAN 4099618035609

Individual price display after login
Gel box for connector 0.6/1 kV

Art.-no. 0556111992

Individual price display after login
Quantity
PU
x 15 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

3 inputs/outputs
  • Easy to use, as it can be opened without tools (use a slotted screwdriver to help if necessary, e.g. single-pole phase tester)

  • Ready for use immediately and can be accessed again later

  • Can be stored for an unlimited time

  • Not subject to mandatory labelling requirements
Notice

For rigid and flexible conductors up to 4.0 mm². Tested in accordance with DIN EN 50393.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

In damp and wet environments, e.g. under water and in the ground.

Size

2

Length x width x height

45 x 37 x 24 mm

IP protection class

IP X8

Protection class

Protection class II/protective insulation

Min./max. operating temperature

-20 to 90 °C

Min./max. processing temperature

-40 to 50 °C

Material of housing

PP - Polypropylene

Flammability

Self-extinguishing as per UL94 HB

Ultraviolet resistance

Yes

Halogen-free

Yes

Colour

Transparent

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

EST-VDE-1POL-(120-250VAC)-(140MM/65MM)

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information