Gel box for connector 0.6/1 kV
Gel box for connector
BOX-GEL-TYPE3-F.PLGINCON-53X39X24MM
Art.-no. 0556111993
EAN 4099618035616
Register now and access more than 15,000 products
- Easy to use, as it can be opened without tools (use a slotted screwdriver to help if necessary, e.g. single-pole phase tester)
- Ready for use immediately and can be accessed again later
- Can be stored for an unlimited time
- Not subject to mandatory labelling requirements
For rigid and flexible conductors up to 4.0 mm². Tested in accordance with DIN EN 50393.
Datasheets(X)
In damp and wet environments, e.g. under water and in the ground.
Size | 3 |
Length x width x height | 53 x 39 x 24 mm |
IP protection class | IP X8 |
Protection class | Protection class II/protective insulation |
Min./max. operating temperature | -20 to 90 °C |
Min./max. processing temperature | -40 to 50 °C |
Material of housing | PP - Polypropylene |
Flammability | Self-extinguishing as per UL94 HB |
Ultraviolet resistance | Yes |
Halogen-free | Yes |
Colour | Transparent |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!