Screwless series plug terminal WAGO COMPACT
Screwless push terminal strip WAGO COMPACT
PLGINCON-WHITE-2PIN-11X(0,5-2,5SMM)
Art.-no. 0556273002
EAN 4099618385728
Register now and access more than 15,000 products
Connection terminal has transparent housing to ensure single-wire conductors can be connected safely and without errors.
Datasheets(X)
Space required in the socket is minimised, ensuring the highest possible level of safety and convenience.
Number of conductors | 2 PCS |
Min./max. wire cross section | 0.5-2.5 mm² |
Nominal current | 24 A |
Min./max. wire-stripping length | 11-11 mm |
Wire-stripping length | 11 mm |
Nominal voltage | 450 V/AC |
Number of electrical poles | 2 PCS |
Colour | White |