Welcome to Würth UK For trade customers only

2-wire lamp clamp, screwless For single-wire and multi-wire copper conductors

Screwless connection clamp- light terminal
PLGINCON-2COMT-WHITE-(1,0-2,5SMM)

Art.-no. 05565005
EAN 4049557391922

Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Testing port for voltage tester

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

First side for single-wire copper conductors (2 x 0.75–2.5 mm2) and second side for multi-wire copper conductors (1 x 0.5–2.5 mm2)

Number of conductors

3 PCS

Wire cross section rigid min./max.

0.75-2.5 mm²

Wire cross section flexible min./max.

0.5-2.5 mm²

Nominal current

24 A

Min./max. wire-stripping length

9-11 mm

Nominal voltage

450 V

Max. ambient temperature

110 °C

T identification according to EN 60998

T110

Flammability

Self-extinguishing in accordance with UL94 V2

Material of housing

PA 6.6 - Polyamide 6.6

Colour

White

Additive article:
 
Product
Description
Quantity
PU
Price
/PU

WRESTRPLRS-AUTM-SLFADJ-(0,03-10,0SMM)

Automatic scanning system, no adjustment to cable cross-section is necessary
x 1 pcs

TEST-(MULTI-TEST-PROII)-LCD-1000V-IP65

Overvoltage category CAT IV (1,000 V) - suitable for use in electrical installation and servicing work, and for testing hybrid and electric vehicles and photovoltaic systems
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information