Welcome to Würth UK For trade customers only

Cover cap, AW drive for D-anchors

AW cover cap
CAP-FL-AW25-R1011-BROWNBEIGE-D13

Art.-no. 0590425108

EAN 4024835817806

Individual price display after login
Cover cap, AW drive for D-anchors

Art.-no. 0590425108

Individual price display after login
Quantity
PU
x 500 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Material

Plastic

RoHS-compliant

Yes

Outer diameter (d1)

13 mm

Suitable for wood colour

Light oak

Colour

Brown beige RAL 1011

Suitable for

AW25

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information