Welcome to Würth UK For trade customers only

Flat cover cap, for hexalobular socket and AW drive

AW flat cover cap
CAP-FL-AW30-1011-BROWNBEIGE-D15

Art.-no. 0590730208

EAN 4038898480204

Individual price display after login
Flat cover cap, for hexalobular socket and AW drive

Art.-no. 0590730208

Individual price display after login
Quantity
PU
x 500 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Suitable for all screws with TX and AW drives
Notice

Please make sure that the screws you wish to cover are screwed in as vertically and as flush as possible.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Material

Plastic

RoHS-compliant

Yes

Outer diameter (d1)

15 mm

Suitable for wood colour

Light oak

Colour

Brown beige RAL 1011

Suitable for

AW30

Design

Flat

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information