Circular saw blade for AHKS 18-68 COMPACT M-CUBE cordless circular wood saw
Cordless hand-held circular saw wood AHKS 18 M-CUBE
CRCLSAWBLDE-WO-TC-190X1,8/1,2X30-42AT
Art.-no. 0610271942
EAN 4062856096725
Register now and access more than 15,000 products
- Perfect cutting results in any material due to optimised tooth geometry and colour code
- Extra thin, super fast and simple cuts thanks to the thin steel blade
Vibrations significantly reduce the service life of the circular saw blade.
Datasheets(X)
- Art. no.: 0610281924 (wood) and art. no.: 0610271942 (wood): Especially suitable for cutting compact and hard wood/soft and light wood (along the grain), fibreboard (MDF), chipboard, OSB boards and glued woods; suitable for compact and hard wood/soft and light wood (across the grain), plywood, PVC, general plastics
- Art. no.: 0610271930 (construction): Especially suitable for cutting compact and hard wood/soft and light wood (along and across the grain), formwork material with residual nails and concrete, HPL (TRESPA), gypsum plasterboard, mineral material (CORIAN), fibre cement and GFRP; suitable for cutting fibreboard (MDF), aluminium, plywood, glued woods, insulating material (polystyrene), PVC, general plastic
- Art. no.: 0610241954 (non-ferrous metals): Especially suitable for cutting non-ferrous metals, aluminium, general plastic, plastic cable ducts, PVC and acrylic glass; suitable for cutting GFRP
- Always switch on the tool before making contact with the material
- Clamp the material (avoid vibrations)
Diameter x saw cutting width/main blade thickness x drill hole | 190 x 1.8 / 1.2 x 30 mm |
Number of teeth | 42 PCS |
Tooth shape | Alternating tooth |
Max. rotation speed | 8000 1/min |
Material to be processed | Softwood, Hardwood |
Suitable for machine type | Hand-held circular saw |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!