Welcome to Würth UK For trade customers only

Special circular saw blade for non-ferrous metals

Special circular saw blade
CRCLSAWBLDE-MET-D250X80TOTHXBO30MM

Art.-no. 0611025802

EAN 4011231501132

Individual price display after login
Special circular saw blade for non-ferrous metals

Art.-no. 0611025802

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

The trapezoidal flat tooth ensures precise and clean cuts in non-ferrous metals

Tooth shape


  • Trapezoidal tooth/flat tooth (TT/FT)


Machine


  • For bench and panel circular saws and chop and mitre saws


Materials


  • Profile and solid materials made of aluminium and other non-ferrous alloys, acrylic resin and Pertinax


Version


  • Positive rake angle for easier feed

  • Negative rake angle, especially suitable for thin-walled aluminium profiles

  • Due to the negative tooth shape, the workpiece is not drawn into the saw blade, but instead provides slight resistance and can therefore be better guided by hand
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Diameter x saw cutting width/main blade thickness x drill hole

250 x 3.2 / 2.5 x 30 mm

Number of teeth

80 PCS

Tooth shape

Trapezium tooth/flat tooth

Tooth geometry

Positive

Material to be processed

Aluminium, Non-ferrous metal, Acrylic resin, Pertinax

Side holes

Combi (2/10/60 - 2/11/63 - 2/12/64)

Max. rotation speed

7600 rpm

Suitable for machine type

Bench and panel sizing circular saws

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

REDRRG-CRCLSAWBLDE-30X25X1,8MM

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information