Wood Grove Cutter
Wood groove cutter with bit type P2
CTR-SLT-DRLEDG-1/2IN-9.5X32MM
Register now and access more than 15,000 products
Highly Durable Milling Equipment
Trustworthy equipment with high durability yield
Carbide Cutting Edge
Reliable material utilised on the cutting edge of the milling cutters
The above application instructions are recommendations given on the basis of our own tests and experience. We recommend that you carry out your own tests before use. Due to the great variety of different applications and storage and processing conditions, we cannot guarantee a particular application result. We will not accept legal liability for any advice or technical information provided by our free customer hotline unless this advisory service and/or technical information is part of the contractually agreed performance owed by us, or the customer service employee acted wilfully or intentionally. We guarantee the consistent quality of our products and reserve the right to make technical changes and improvements.
To be used with great caution and attention to the cutting edge, apply pressure to the desired location in order to achieve the groove sought after.
Diameter (D) | 9.5 mm |
Effective length (NL) | 32 mm |
Shank diameter (d) | 1/2 in |
Length (L) | 76 mm |
Material of cutting edge | Carbide |
Datasheets (0)
Certificates/ Documents (0)