Welcome to Würth UK For trade customers only

Rounding milling cutter for wood With ball bearing

Wood crner-rndng mll cttr w. bll bearng
RDCTR-BALBEAR-TC-S8-D22,7-L52MM

Art.-no. 0612071227

EAN 4047376465640

Individual price display after login
Rounding milling cutter for wood With ball bearing

Art.-no. 0612071227

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

For rounding off and profiling with spacing ring in soft and light wood, compact and hard wood and sheet materials

High stability and concentricity, precise contours and a long service life


Made from premium steel and wear-resistant carbide



Safe and flawless working


Due to high-strength brazing of the carbide cutting edges



Secure storage of the milling cutters


Due to the supplied reusable packaging



Version


  • Dia. 4-8 mm: Solid TC

  • Dia. 10-20 mm: TC-tipped


Ball bearing


Diameter: 12.7 mm and 9.53 mm

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for hand routers

Diameter (D)

22.7 mm

Length (L)

52 mm

Effective length (NL)

12 mm

Radius (R)

5 mm

Shank diameter (d)

8 mm

Spare parts for this product:

BALBEAR-CTR-D12,7MM

x 1 pcs

BALBEAR-CTR-D9,53MM

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information