Aluminium and PVC cutter Type A
Type A cutter for aluminium and PVC
CTR-SL-TOTH-MIL-CTR-Z1-L120MM-5X14MM
Register now and access more than 15,000 products
- One cutting edge
Particularly suitable for drilling holes in aluminium and PVC doors and windows
![]() | |
Diameter (D) | 5 mm |
Effective length (NL) | 14 mm |
Shank diameter (d) | 8 mm |
Length (L) | 120 mm |
Datasheets (0)
Certificates/ Documents (0)