Welcome to Würth UK For trade customers only

Ratchet magazine screwdriver not equipped

Ratchet multi-bit screwdriver empty
SCRDRIV-MULTIBIT-RATCHET-EMPTY
ZEBRA

Art.-no. 06136100
EAN 4047376495821

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 15,000 products

Screwdriver with pull-out, rotating magazine, 2C handle, ratchet function and bright chrome-plated round shank with magnet

With ratchet, magazine can be equipped as desired


  • Powerful ratchet function with 28 teeth and a maximum torque of 20 Nm

  • Effortless working thanks to the 2C handle with hard core and soft, non-slip surface

  • Optimum power transmission and comfortable handling due to the very slim design for a ratchet magazine screwdriver

  • Easy to equip thanks to the 1/4 inch standard bit mount

  • Bits can be changed quickly and easily thanks to the pull-out, rotating magazine with space for up to 12 bits

  • Secure closing of the bit magazine with an audible click


Reliable and durable


  • Long service life thanks to the robust, bright chrome-plated round shank

  • Secure fit of the bit thanks to the magnetic bit holder

  • Tip manufactured in accordance with DIN 3126-D 6.3 for screwdrivers with bit mounts with a 6.3 mm hexagonal profile
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material of handle

2-component plastic

Tip size

1/4 inch

Tip type

Hexagon socket

Number of bits

0 PCS

Handle width (A3)

37.5 mm

Blade length (B)

80 mm

Handle length (D)

147 mm

Additive article:
 
Product
Description
Quantity
PU
Price
/PU

SCRDRIV-MULTIBIT-RATCHET-CAR/METAL-13PCS

ZEBRA
Screwdriver with pull-out, rotating magazine, 2C handle, ratchet function, bright chrome-plated round shank with magnet and 12 bits
x 1 pcs

SCRDRIV-HNDLHOP-RATCHET-CONST/WOOD-13PCS

ZEBRA
Screwdriver with pull-out, rotating magazine, 2C handle, ratchet function, bright chrome-plated round shank with magnet and 12 bits
x 1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information