Bit, PZ recessed head C 6.3 (1/4 inch) Impact Flex
Bit Impact PZ C 6.3 (1/4)
BIT-PZ2-IMP-1/4IN-L29MM
ZEBRA


Register now and access more than 15,000 products
For screw connections with especially high loads
- Ideal for use with tangential impact drivers
- The enlarged torsion zone enables a bit twist angle of over 40° and absorbs the applied load peaks of the impact energy in hard joints
One bit for hand and power tools
- The 1/4 inch hexagon drive fits most standard mounts on screwdrivers with bit chucks, electric screwdrivers and cordless screwdrivers
- The grooves in the drive ensure that the bit is held securely in the tool
Robust screw bit
- The material of the bit extends its service life by up to three times compared to regular standard bits
- Up to twice the service life of other high-performance impact bits on the market
- The long-term usability of the bit reduces costs of replacement and storage
High degree of safety
- The moulded casing prevents flying chips if the torsion zone breaks
Tip size | PZ2 |
Drive | 1/4 inch |
Drive type | Outer hexagon |
Length | 29 mm |
Datasheets (0)
Certificates/ Documents (0)