Sabre saw blade, construction, four stars, Multiblade Longlife/cast iron professional with ground carbide teeth
Sabre saw blade 4S, Multiblade Longlife
SSB-CNST-3PCS-LL-MULTIBL-228X(2,5-4,0)
Art.-no. 0615722254
EAN 4053479691572
Register now and access more than 15,000 products
- Due to the progressive tooth pitch, the raised blade body and thicker blade, it is ideally suited for thin and thick materials with a simultaneously fast cut.
- Outstanding blade for construction sites, as it is possible to work continuously with one blade, eliminating unnecessary replacements of sabre saw blades.
Further technical information can be found on the packaging of the product.
Datasheets(X)
Length (L) | 228 mm |
Min./max teeth spacing | 3.0-4.0 mm |
Thickness | 1.25 mm |
Especially suitable for | Timber with nails, Steel pipes, cast metal pipes, Wood with metal |
Suitable for | Sheet-metal profiles and pipes |
Min./max. material thickness | 5-175 mm |
Number of pieces | 3 PCS |