Welcome to Würth UK For trade customers only

Sabre saw blade, stainless steel, three stars For stainless steel sheets and piping

Sabre saw blades 3S for stainless steel
SSB-MET-3PCS-SST-116X1,4

Art.-no. 0615911614

EAN 4038898428657

Individual price display after login
Sabre saw blade, stainless steel, three stars For stainless steel sheets and piping

Art.-no. 0615911614

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

With carbide strip and precision-ground teeth for cutting stainless steel
  • For use with a material thickness of 1.5 to 3 mm due to the fine tooth pitch of 1.4 mm.

  • Ideal for cutting stainless steel due to precision-ground teeth
Notice
  • Further technical information can be found on the packaging of the product.

  • For stainless steel sabre saw blades, provide cooling, reduce the number of strokes and switch off oscillation.

  • Cooling extends the service life of your sabre saw blades.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

116 mm

Teeth spacing

1.4 mm

Thickness

1.25 mm

Especially suitable for

Stainless steel, sheet metals and pipes

Min./max. material thickness

1.5-3.0 mm

Number of pieces

3 PCS

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information