Welcome to Würth UK For trade customers only

Ejector pin for metal annular cutters

Ejector pin
EJCTRPIN-CREDRL-TCT-D8X103MM

Art.-no. 0630940002

EAN 4099618378966

Individual price display after login
Ejector pin for metal annular cutters

Art.-no. 0630940002

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Notice
  • 0630930001 is suitable for HSS core drill bits from Würth with a cutting depth of 30 mm.

  • 0630940001 is suitable for HSS core drill bits from Würth with a cutting depth of 50 and 55 mm.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Diameter

8.00 mm

Length

103 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information