Welcome to Würth UK For trade customers only

Hex. standard mount, size 11 for drills

Standard mounting hexagon
MNT-DRLBIT-HEX-WS11-M16-L370MM

Art.-no. 0632401017

EAN 4046778265360

Individual price display after login
Hex. standard mount, size 11 for drills

Art.-no. 0632401017

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

With countersunk 3 mm Allen head locking screw for centre drill bit


No risk of injury due to protruding parts.



Complete with 3 mm Allen key for changing drill bits



M16 connecting thread

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tool holding device

HEX WS11

Length

370 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information