Welcome to Würth UK For trade customers only

HSCo centre drill bit for Heavy Duty carbide cylinder saw and HSS bimetal Longlife & Speed HSCo8 cylinder saw

Centre drill HSCo for bi-metal cylinder saw
DRL-CENT-CYLSAW-HSCO-110MM

Art.-no. 0632900001

EAN 4050641961181

Individual price display after login
HSCo centre drill bit for Heavy Duty carbide cylinder saw and HSS bimetal Longlife & Speed HSCo8 cylinder saw

Art.-no. 0632900001

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Suitable for virtually all materials, such as compact and hard wood, soft and light wood, cast iron, non-ferrous metals, conventional steel and stainless steel
  • With a special centring tip for shorter drilling times

  • Long service life and high precision

  • Optimal drilling results even in demanding materials
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for virtually all materials, such as compact and hard wood, soft and light wood, cast iron, non-ferrous metals, conventional steel and stainless steel.

Drill diameter

6.35 mm

Length

110 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information