Welcome to Würth UK For trade customers only

Hand tap, third tap HSS DIN 352

Hand screw tap HSS DIN 352 plug
HNDTAP-PLG-DIN352-HSS-M18

Art.-no. 06403 18

EAN 4011231532389

Individual price display after login
Hand tap, third tap HSS DIN 352

Art.-no. 06403 18

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

With trim cut form C for producing metric ISO standard threads by hand in accordance with DIN13 in through holes and blind holes in the steel, non-ferrous metals and cast iron material groups up to a strength of 800 N/mm²
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

InstructionsTaper and second taps are additionally required to produce a complete thread

Type description

Third tap

Standards

DIN 352

Thread type x nominal diameter

M18

Pitch

2.5 mm

Length

95 mm

Thread length (metric thread)

34 mm

Shank diameter

14 mm

Size of square

11 mm

Core hole diameter

15.5 mm

Material

HSS

Thread type

Metric thread

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information