Construction Blade
Diamond cutting disc Uni for constr., continuous
CONSTRUCTION BLADE 230MM
Register now and access more than 15,000 products
A general use construction blade ideal for a range of building materials including:
- Concrete
- Clay products
- Slabs
- Flint aggregate concrete
• Clay products
• Flint aggregate concrete
• Heavily, medium and lightly reinforced concrete
• Concrete
• Slabs, kerbs, pipes and beams
• General facing bricks
• Hand made bricks
• Concrete roof tiles
Diameter (Ø) | 230 mm |
Drill hole | 22.23 mm |
Segment thickness | 2.6 mm |
Segment connection | Sintered |
Max. circumferential speed | 80 m/s |
EN standard | 13236 |
Datasheets(X)